
Endmill, Taper Endmill Square Uncoated, 1/8, Overall Length: 3-1/2"
Mfr # 60106
Zoro # G1693930
product price: $64.79
/eaKey Features
End Mill Style
Square
Material - Machining
Carbide
Length of Cut
1-1/2"
Overall Length
3-1/2"
Number of Flutes
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60106
Zoro #
G1693930
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1-1/2"
Overall Length
3-1/2"
Shank Dia.
3/8"
Milling Dia.
1/8"
Details
End Mill Style
Square
Material - Machining
Carbide
Number of Flutes
3
End Mill Material
Carbide
Finish - Machining
Uncoated
Description
Endmill,Taper Endmill Square Uncoated,1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.