Zoro Homepage

Jobber Length Drills - AlTiN Coated, Drill Bit Size: 13/32"

  • Mfr # 30907

  • Zoro # G1680746


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/2"
Drill Bit Point Angle
118 Degrees
Drill Bit Size
13/32"
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30907
Zoro #
G1680746
UPC #
51141309071
Country of Origin
United States

Dimensions

Overall Length
4-1/2"
Drill Bit Size
13/32"
Flute Length
2-7/8"

Details

Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN
Decimal Equivalent
0.4062
Helix Angle
22 Degrees

Description

Jobber Length Drills - AlTiN Coated,13/32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.