
Jobber Length Drills - AlTiN Coated, Drill Bit Size: 23/32"
Mfr # 31055
Zoro # G1664996
product price: $328.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6"
Drill Bit Point Angle
118 Degrees
Drill Bit Size
23/32"
Number of Flutes
2
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31055
Zoro #
G1664996
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6"
Drill Bit Size
23/32"
Flute Length
4"
Details
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN
Decimal Equivalent
0.7187
Helix Angle
22 Degrees
Description
Jobber Length Drills - AlTiN Coated,23/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.