Zoro Homepage

Jobber Length Drills - AlTiN Coated, Drill Bit Size: 3.57 mm

  • Mfr # 30355

  • Zoro # G1655914


product price: $20.15
/ea

Key Features

Overall Length
2-1/2"
Drill Bit Point Angle
118 Degrees
Drill Bit Size
3.57 mm
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30355
Zoro #
G1655914
UPC #
051141303550
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Drill Bit Size
3.57 mm
Flute Length
1-3/8"

Details

Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN
Decimal Equivalent
0.1405
Helix Angle
22 Degrees

Description

Jobber Length Drills - AlTiN Coated,3.57 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.