Zoro Homepage

Jobber Length Drills - AlTiN Coated, Drill Bit Size: 5.41 mm

  • Mfr # 30551

  • Zoro # G1674735


product price: $31.35
/ea

Key Features

Overall Length
3"
Drill Bit Point Angle
118 Degrees
Drill Bit Size
5.41 mm
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30551
Zoro #
G1674735
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3"
Drill Bit Size
5.41 mm
Flute Length
1-3/4"

Details

Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN
Decimal Equivalent
0.2130
Helix Angle
22 Degrees

Description

Jobber Length Drills - AlTiN Coated,5.41 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.