
Jobber Length Drills - AlTiN Coated, Drill Bit Size: 7.00 mm
Mfr # 30676
Zoro # G1663264
product price: $80.79
/ea
Free Shipping & Returns
Key Features
Overall Length
89 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
7.00 mm
Number of Flutes
2
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30676
Zoro #
G1663264
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
89 mm
Drill Bit Size
7.00 mm
Flute Length
54 mm
Details
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN
Decimal Equivalent
0.2756
Helix Angle
22 Degrees
Description
Jobber Length Drills - AlTiN Coated,7.00 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.