
Jobber Length Drills - AlTiN Coated, Flute Length: 32 mm
Mfr # 30324
Zoro # G1658580
product price: $24.65
/eaKey Features
Overall Length
57 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
3.10 mm
Number of Flutes
2
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30324
Zoro #
G1658580
UPC #
51141303246
Country of Origin
United States
Dimensions
Overall Length
57 mm
Drill Bit Size
3.10 mm
Flute Length
32 mm
Details
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN
Decimal Equivalent
0.1220
Helix Angle
22 Degrees
Description
Jobber Length Drills - AlTiN Coated,3.10 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.