
Jobber Length Drills - Uncoated
Mfr # 30030
Zoro # G1668925
product price: $23.75
/eaKey Features
Overall Length
1-1/4"
Drill Bit Point Angle
118 Degrees
Drill Bit Size
0.51 mm
Number of Flutes
2
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30030
Zoro #
G1668925
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/4"
Drill Bit Size
0.51 mm
Flute Length
1/4"
Details
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
Decimal Equivalent
0.0200
Helix Angle
22 Degrees
Description
Jobber Length Drills - Uncoated,0.51 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.