Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Length Drills - Uncoated

  • Mfr # 30474

  • Zoro # G1653428


product price: $26.55
/ea

Key Features

Drill Bit Point Angle
118 Degrees
Drill Bit Size
4.70 mm
Number of Flutes
2
Material - Machining
Carbide
Flute Length
1-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30474
Zoro #
G1653428
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-3/4"
Drill Bit Size
4.70 mm
Flute Length
1-5/8"

Details

Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
Decimal Equivalent
0.1850
Helix Angle
22 Degrees

Description

Jobber Length Drills - Uncoated,4.70 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.