
Jobber Length Drills - Uncoated, Decimal Equivalent: 0.2900
Mfr # 30702
Zoro # G1692670
product price: $43.15
/eaKey Features
Overall Length
3-1/2"
Drill Bit Point Angle
118 Degrees
Drill Bit Size
7.37 mm
Number of Flutes
2
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30702
Zoro #
G1692670
UPC #
51131307025
Country of Origin
United States
Dimensions
Overall Length
3-1/2"
Drill Bit Size
7.37 mm
Flute Length
2-1/8"
Details
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
Decimal Equivalent
0.2900
Helix Angle
22 Degrees
Description
Jobber Length Drills - Uncoated,7.37 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.