
No End Cut Diamond Cut Fiberglass Router, 1/4, Style A
Mfr # 12166
Zoro # G1646726
product price: $60.15
/eaKey Features
Overall Length
3"
Length of Cut
1-1/4"
Shank Dia.
1/4"
End Mill Material
Carbide
Finish - Machining
NaCRO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12166
Zoro #
G1646726
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3"
Length of Cut
1-1/4"
Shank Dia.
1/4"
Milling Dia.
1/4"
Details
End Mill Material
Carbide
Finish - Machining
NaCRO
Flute Type
Diamond Cut
Material - Machining
Carbide
End Mill Style
Plain
Description
No End Cut Diamond Cut Fiberglass Router,1/4,1/4,Style A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.