
No End Cut Diamond Cut Fiberglass Router, 3/8, Style A
Mfr # 12241
Zoro # G1687770
product price: $97.95
/ea
Free Shipping & Returns
Key Features
Overall Length
3"
Length of Cut
1-1/4"
Shank Dia.
3/8"
End Mill Material
Carbide
End Mill Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12241
Zoro #
G1687770
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3"
Length of Cut
1-1/4"
Shank Dia.
3/8"
Milling Dia.
3/8"
Details
End Mill Material
Carbide
End Mill Style
Plain
Finish - Machining
NaCRO
Material - Machining
Carbide
Flute Type
Diamond Cut
Description
No End Cut Diamond Cut Fiberglass Router,3/8,3/8,Style A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.