
Screw Machine Length AlTiN Coated, Decimal Equivalent: 0.2040
Mfr # 35423
Zoro # G1685418
product price: $38.39
/eaKey Features
Drill Bit Size
5.18 mm
Overall Length
2-3/8 in
Flute Length
1-1/4 in
Number of Flutes
2
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35423
Zoro #
G1685418
UPC #
51131354234
Country of Origin
United States
Dimensions
Drill Bit Size
5.18 mm
Overall Length
2-3/8 in
Flute Length
1-1/4 in
Details
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN
Drill Bit Point Angle
135 Degrees
Decimal Equivalent
0.2040
Helix Angle
15 Degrees
Description
Screw Machine Length AlTiN Coated,5.18 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.