Zoro Homepage

Screw Machine Length AlTiN Coated, Flute Length: 29 mm

  • Mfr # 35343

  • Zoro # G1654399


product price: $24.59
/ea

Key Features

Drill Bit Size
4.40 mm
Overall Length
56 mm
Flute Length
29 mm
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35343
Zoro #
G1654399
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
4.40 mm
Overall Length
56 mm
Flute Length
29 mm

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN
Drill Bit Point Angle
135 Degrees
Decimal Equivalent
0.1732
Helix Angle
15 Degrees

Description

Screw Machine Length AlTiN Coated,4.40 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.