
Screw Machine Length AlTiN Coated, Overall Length: 1-3/4"
Mfr # 35111
Zoro # G1666116
product price: $16.35
/eaKey Features
Drill Bit Size
2.08 mm
Overall Length
1-3/4 in
Flute Length
3/4 in
Number of Flutes
2
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35111
Zoro #
G1666116
UPC #
51131351110
Country of Origin
United States
Dimensions
Drill Bit Size
2.08 mm
Overall Length
1-3/4 in
Flute Length
3/4 in
Details
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN
Drill Bit Point Angle
135 Degrees
Decimal Equivalent
0.0820
Helix Angle
15 Degrees
Description
Screw Machine Length AlTiN Coated,2.08 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.