Zoro Homepage

Screw Machine Length Uncoated, Decimal Equivalent: 0.0810

  • Mfr # 35106

  • Zoro # G1655196


product price: $11.55
/ea

Key Features

Drill Bit Size
2.06 mm
Overall Length
1-3/4 in
Flute Length
3/4 in
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35106
Zoro #
G1655196
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
2.06 mm
Overall Length
1-3/4 in
Flute Length
3/4 in

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
Drill Bit Point Angle
135 Degrees
Decimal Equivalent
0.0810
Helix Angle
15 Degrees

Description

Screw Machine Length Uncoated,2.06 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.