
Screw Machine Length Uncoated, Decimal Equivalent: 0.0945
Mfr # 35142
Zoro # G1659956
product price: $13.69
/eaKey Features
Drill Bit Size
2.40 mm
Overall Length
45 mm
Flute Length
19 mm
Number of Flutes
2
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
35142
Zoro #
G1659956
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
2.40 mm
Overall Length
45 mm
Flute Length
19 mm
Details
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
Drill Bit Point Angle
135 Degrees
Decimal Equivalent
0.0945
Helix Angle
15 Degrees
Description
Screw Machine Length Uncoated,2.40 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.