
Screw Machine Length Uncoated, Decimal Equivalent: 0.0995
Mfr # 35158
Zoro # G1664515
product price: $14.71
/eaKey Features
Drill Bit Size
2.53 mm
Overall Length
1-13/16 in
Flute Length
13/16 in
Number of Flutes
2
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35158
Zoro #
G1664515
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
2.53 mm
Overall Length
1-13/16 in
Flute Length
13/16 in
Details
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
Drill Bit Point Angle
135 Degrees
Decimal Equivalent
0.0995
Helix Angle
15 Degrees
Description
Screw Machine Length Uncoated,2.53 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.