
Screw Machine Length Uncoated, Decimal Equivalent: 0.1811
Mfr # 35358
Zoro # G1663447
product price: $18.35
/eaKey Features
Drill Bit Size
4.60 mm
Overall Length
56 mm
Flute Length
29 mm
Number of Flutes
2
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
35358
Zoro #
G1663447
UPC #
51131353589
Country of Origin
United States
Dimensions
Drill Bit Size
4.60 mm
Overall Length
56 mm
Flute Length
29 mm
Details
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
Drill Bit Point Angle
135 Degrees
Decimal Equivalent
0.1811
Helix Angle
15 Degrees
Description
Screw Machine Length Uncoated,4.60 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.