
Screw Machine Length Uncoated, Decimal Equivalent: 0.3480
Mfr # 35698
Zoro # G1680895
product price: $49.15
/eaKey Features
Drill Bit Size
8.84 mm
Overall Length
3-1/16 in
Flute Length
1-3/4 in
Number of Flutes
2
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
35698
Zoro #
G1680895
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
8.84 mm
Overall Length
3-1/16 in
Flute Length
1-3/4 in
Details
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
Drill Bit Point Angle
135 Degrees
Decimal Equivalent
0.3480
Helix Angle
15 Degrees
Description
Screw Machine Length Uncoated,8.84 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.