
Screw Machine Length Uncoated, Overall Length: 3-1/4"
Mfr # 35762
Zoro # G1657619
product price: $86.29
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
9.81 mm
Overall Length
3-1/4 in
Flute Length
1-7/8 in
Number of Flutes
2
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35762
Zoro #
G1657619
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
9.81 mm
Overall Length
3-1/4 in
Flute Length
1-7/8 in
Details
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
Drill Bit Point Angle
135 Degrees
Decimal Equivalent
0.3860
Helix Angle
15 Degrees
Description
Screw Machine Length Uncoated,9.81 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.