
Screw Machine Length Uncoated, Overall Length: 71 mm
Mfr # 35638
Zoro # G1678059
product price: $64.79
/eaKey Features
Drill Bit Size
8.00 mm
Overall Length
71 mm
Flute Length
41 mm
Number of Flutes
2
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35638
Zoro #
G1678059
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
8.00 mm
Overall Length
71 mm
Flute Length
41 mm
Details
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
Drill Bit Point Angle
135 Degrees
Decimal Equivalent
0.3150
Helix Angle
15 Degrees
Description
Screw Machine Length Uncoated,8.00 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.