Zoro Homepage

Spade Drill

  • Mfr # 32962

  • Zoro # G1659229


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Overall Length
1-1/2 in
Material - Machining
Carbide
Decimal Equivalent
0.1250
Drill Bit Size
1/8"
Flute Length
7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32962
Zoro #
G1659229
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Drill Bit Size
1/8"
Flute Length
7/16"
Shank Dia.
1/8 in

Details

Material - Machining
Carbide
Decimal Equivalent
0.1250
Drill Bit Point Angle
118 Degrees

Description

Spade Drill,1/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.