Zoro Homepage

Spade Drill, Drill Bit Size: 6 mm

  • Mfr # 33004

  • Zoro # G1678077


product price: $20.35
/ea

Key Features

Overall Length
50 mm
Material - Machining
Carbide
Decimal Equivalent
0.2362
Shank Dia.
6 mm
Drill Bit Size
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33004
Zoro #
G1678077
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 mm
Shank Dia.
6 mm
Drill Bit Size
6 mm
Flute Length
16 mm

Details

Material - Machining
Carbide
Decimal Equivalent
0.2362
Drill Bit Point Angle
118 Degrees

Description

Spade Drill,6mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.