Zoro Homepage

Spade Drill, Drill Bit Size: 9/32"

  • Mfr # 33016

  • Zoro # G1657250


product price: $30.49
/ea

Key Features

Overall Length
2-1/2 in
Material - Machining
Carbide
Drill Bit Point Angle
118 Degrees
Decimal Equivalent
0.2812
Flute Length
7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33016
Zoro #
G1657250
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Flute Length
7/8"
Drill Bit Size
9/32"
Shank Dia.
9/32 in

Details

Material - Machining
Carbide
Drill Bit Point Angle
118 Degrees
Decimal Equivalent
0.2812

Description

Spade Drill,9/32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.