Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spade Drill, Flute Length: 7/8"

  • Mfr # 33022

  • Zoro # G1652265


product price: $40.49
/ea

Key Features

Overall Length
2-1/2 in
Material - Machining
Carbide
Drill Bit Size
5/16"
Decimal Equivalent
0.3125
Shank Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33022
Zoro #
G1652265
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Drill Bit Size
5/16"
Shank Dia.
5/16 in
Flute Length
7/8"

Details

Material - Machining
Carbide
Decimal Equivalent
0.3125
Drill Bit Point Angle
118 Degrees

Description

Spade Drill,5/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.