Zoro Homepage

Spade Drill, Shank Dia.: 11/32"

  • Mfr # 33034

  • Zoro # G1675450


product price: $39.65
/ea

Key Features

Overall Length
2-1/2 in
Material - Machining
Carbide
Drill Bit Point Angle
118 Degrees
Shank Dia.
11/32 in
Flute Length
15/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33034
Zoro #
G1675450
UPC #
51131330344
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
11/32 in
Flute Length
15/16"
Drill Bit Size
11/32"

Details

Material - Machining
Carbide
Drill Bit Point Angle
118 Degrees
Decimal Equivalent
0.3438

Description

Spade Drill,11/32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.