Zoro Homepage

Spade Drill, Shank Dia.: 8 mm

  • Mfr # 33028

  • Zoro # G1680999


product price: $27.29
/ea

Key Features

Overall Length
63 mm
Material - Machining
Carbide
Drill Bit Size
8 mm
Shank Dia.
8 mm
Flute Length
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33028
Zoro #
G1680999
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
63 mm
Drill Bit Size
8 mm
Shank Dia.
8 mm
Flute Length
22 mm

Details

Material - Machining
Carbide
Decimal Equivalent
0.3150
Drill Bit Point Angle
118 Degrees

Description

Spade Drill,8mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.