Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill AlTiN Coated

  • Mfr # 32117

  • Zoro # G1681008


product price: $19.20
/ea

Key Features

Overall Length
46 mm
Drill Bit Size
2.50 mm
Drill Bit Point Angle
140 Degrees
Flute Length
21 mm
Decimal Equivalent
0.0984
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32117
Zoro #
G1681008
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
46 mm
Drill Bit Size
2.50 mm
Flute Length
21 mm

Details

Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.0984
Finish - Machining
AlTiN
Material - Machining
Carbide

Description

Straight Flute Drill AlTiN Coated,2.50 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.