Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill AlTiN Coated

  • Mfr # 32417

  • Zoro # G1674227


product price: $42.11
/ea

Key Features

Overall Length
62 mm
Drill Bit Size
5.80 mm
Drill Bit Point Angle
140 Degrees
Flute Length
33 mm
Decimal Equivalent
0.2284
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32417
Zoro #
G1674227
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
62 mm
Drill Bit Size
5.80 mm
Flute Length
33 mm

Details

Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.2284
Material - Machining
Carbide
Finish - Machining
AlTiN

Description

Straight Flute Drill AlTiN Coated,5.80 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.