Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill AlTiN Coated

  • Mfr # 32545

  • Zoro # G1682539


product price: $56.99
/ea

Key Features

Overall Length
70 mm
Drill Bit Size
7.50 mm
Drill Bit Point Angle
140 Degrees
Flute Length
40 mm
Decimal Equivalent
0.2953
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32545
Zoro #
G1682539
UPC #
51131325456
Country of Origin
United States

Dimensions

Overall Length
70 mm
Drill Bit Size
7.50 mm
Flute Length
40 mm

Details

Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.2953
Material - Machining
Carbide
Finish - Machining
AlTiN

Description

Straight Flute Drill AlTiN Coated,7.50 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.