Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill AlTiN Coated

  • Mfr # 32797

  • Zoro # G1692856


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-11/16"
Drill Bit Size
31/64"
Drill Bit Point Angle
140 Degrees
Flute Length
2-3/16"
Decimal Equivalent
0.4844
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32797
Zoro #
G1692856
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-11/16"
Drill Bit Size
31/64"
Flute Length
2-3/16"

Details

Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.4844
Material - Machining
Carbide
Finish - Machining
AlTiN

Description

Straight Flute Drill AlTiN Coated,31/64

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.