
Straight Flute Drill AlTiN Coated, Decimal Equivalent: 0.1260
Mfr # 32173
Zoro # G1656946
product price: $18.65
/eaKey Features
Overall Length
48 mm
Drill Bit Point Angle
140 Degrees
Flute Length
22 mm
Decimal Equivalent
0.1260
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32173
Zoro #
G1656946
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
48 mm
Drill Bit Size
3.20 mm
Flute Length
22 mm
Details
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.1260
Material - Machining
Carbide
Finish - Machining
AlTiN
Description
Straight Flute Drill AlTiN Coated,3.20 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.