
Straight Flute Drill AlTiN Coated, Decimal Equivalent: 0.2126
Mfr # 32385
Zoro # G1679084
product price: $53.79
/eaKey Features
Overall Length
60 mm
Drill Bit Point Angle
140 Degrees
Flute Length
32 mm
Decimal Equivalent
0.2126
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32385
Zoro #
G1679084
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
60 mm
Drill Bit Size
5.40 mm
Flute Length
32 mm
Details
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.2126
Material - Machining
Carbide
Finish - Machining
AlTiN
Description
Straight Flute Drill AlTiN Coated,5.40 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.