
Straight Flute Drill AlTiN Coated, Drill Bit Size: 4.91 mm
Mfr # 32337
Zoro # G1670060
product price: $39.89
/eaKey Features
Overall Length
2-1/4"
Drill Bit Size
4.91 mm
Drill Bit Point Angle
140 Degrees
Flute Length
1-3/16"
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32337
Zoro #
G1670060
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/4"
Drill Bit Size
4.91 mm
Flute Length
1-3/16"
Details
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.1935
Material - Machining
Carbide
Finish - Machining
AlTiN
Description
Straight Flute Drill AlTiN Coated,4.91 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.