
Straight Flute Drill AlTiN Coated, Flute Length: 1-1/4"
Mfr # 32381
Zoro # G1679440
product price: $30.15
/eaKey Features
Overall Length
2-3/8"
Drill Bit Point Angle
140 Degrees
Flute Length
1-1/4"
Decimal Equivalent
0.2090
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
32381
Zoro #
G1679440
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-3/8"
Drill Bit Size
5.31 mm
Flute Length
1-1/4"
Details
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.2090
Material - Machining
Carbide
Finish - Machining
AlTiN
Description
Straight Flute Drill AlTiN Coated,5.31 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.