Zoro Homepage

Straight Flute Drill AlTiN Coated, Flute Length: 12 mm

  • Mfr # 32021

  • Zoro # G1671594


product price: $13.65
/ea

Key Features

Overall Length
38 mm
Drill Bit Point Angle
140 Degrees
Flute Length
12 mm
Decimal Equivalent
0.0433
Finish - Machining
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32021
Zoro #
G1671594
UPC #
51131320215
Country of Origin
United States

Dimensions

Overall Length
38 mm
Drill Bit Size
1.10 mm
Flute Length
12 mm

Details

Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.0433
Finish - Machining
AlTiN
Material - Machining
Carbide

Description

Straight Flute Drill AlTiN Coated,1.10 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.