Zoro Homepage

Straight Flute Drill Uncoated

  • Mfr # 32060

  • Zoro # G1661155


product price: $10.75
/ea

Key Features

Overall Length
1-11/16"
Drill Bit Size
1.78 mm
Drill Bit Point Angle
140 Degrees
Flute Length
11/16"
Decimal Equivalent
0.0700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32060
Zoro #
G1661155
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-11/16"
Drill Bit Size
1.78 mm
Flute Length
11/16"

Details

Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.0700
Material - Machining
Carbide
Finish - Machining
Uncoated

Description

Straight Flute Drill Uncoated,1.78 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.