Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill Uncoated

  • Mfr # 32066

  • Zoro # G1659195


product price: $10.75
/ea

Key Features

Overall Length
43 mm
Drill Bit Size
1.90 mm
Drill Bit Point Angle
140 Degrees
Flute Length
17 mm
Decimal Equivalent
0.0748
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32066
Zoro #
G1659195
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
43 mm
Drill Bit Size
1.90 mm
Flute Length
17 mm

Details

Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.0748
Finish - Machining
Uncoated
Material - Machining
Carbide

Description

Straight Flute Drill Uncoated,1.90 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.