Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill Uncoated

  • Mfr # 32716

  • Zoro # G1674820


product price: $75.29
/ea
Free Shipping & Returns

Key Features

Overall Length
3-5/16"
Drill Bit Size
10.08 mm
Drill Bit Point Angle
140 Degrees
Flute Length
1-15/16"
Decimal Equivalent
0.3970
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32716
Zoro #
G1674820
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-5/16"
Drill Bit Size
10.08 mm
Flute Length
1-15/16"

Details

Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.3970
Finish - Machining
Uncoated
Material - Machining
Carbide

Description

Straight Flute Drill Uncoated,10.08 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.