
Straight Flute Drill Uncoated, Decimal Equivalent: 0.1535
Mfr # 32232
Zoro # G1687938
product price: $18.31
/eaKey Features
Overall Length
51 mm
Drill Bit Point Angle
140 Degrees
Flute Length
25.4 mm
Decimal Equivalent
0.1535
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32232
Zoro #
G1687938
UPC #
51131322325
Country of Origin
United States
Dimensions
Overall Length
51 mm
Drill Bit Size
3.90 mm
Flute Length
25.4 mm
Details
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.1535
Material - Machining
Carbide
Finish - Machining
Uncoated
Description
Straight Flute Drill Uncoated,3.90 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.