
Straight Flute Drill Uncoated, Flute Length: 15/16"
Mfr # 32188
Zoro # G1661925
product price: $18.69
/eaKey Features
Overall Length
1-15/16"
Drill Bit Point Angle
140 Degrees
Flute Length
15/16"
Decimal Equivalent
0.1360
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32188
Zoro #
G1661925
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-15/16"
Drill Bit Size
3.45 mm
Flute Length
15/16"
Details
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.1360
Material - Machining
Carbide
Finish - Machining
Uncoated
Description
Straight Flute Drill Uncoated,3.45 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.