
Straight Flute Drill Uncoated, Flute Length: 29 mm
Mfr # 32304
Zoro # G1668024
product price: $30.39
/eaKey Features
Overall Length
55 mm
Drill Bit Point Angle
140 Degrees
Flute Length
29 mm
Decimal Equivalent
0.1811
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32304
Zoro #
G1668024
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
55 mm
Drill Bit Size
4.60 mm
Flute Length
29 mm
Details
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.1811
Finish - Machining
Uncoated
Material - Machining
Carbide
Description
Straight Flute Drill Uncoated,4.60 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.