
Straight Flute Drill Uncoated, Overall Length: 38 mm
Mfr # 32018
Zoro # G1668207
product price: $17.49
/eaKey Features
Overall Length
38 mm
Drill Bit Point Angle
140 Degrees
Flute Length
12 mm
Decimal Equivalent
0.0394
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32018
Zoro #
G1668207
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
38 mm
Drill Bit Size
1.00 mm
Flute Length
12 mm
Details
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.0394
Material - Machining
Carbide
Finish - Machining
Uncoated
Description
Straight Flute Drill Uncoated,1.00 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.