CB Mic, 9 ft. L Cord, 4 Pin Connector

  • Mfr # HG M73

  • Zoro # G9663764


product price:  $34.95
/ea

Key Features

Type
Radio Microphone
Cord Length (Ft.)
9 ft
Connector Type
4-Pin
Includes
Heavy-Duty ABS Housing, Metal Mesh Grill
Housing Material
ABS
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HG M73
Zoro #
G9663764
UPC #
028377310829
Country of Origin
China

Dimensions

Cord Length (Ft.)
9 ft
Cord Length
9 ft

Details

Item
Microphone
Type
Radio Microphone
Connector Type
4-Pin
Includes
Heavy-Duty ABS Housing, Metal Mesh Grill
Housing Material
ABS
Output Power
Not Rated
Housing Color
Black
Microphone Type
Standard
Material
ABS
Product Type
Microphone

Description

Microphone, Product Type Microphone, Material ABS, Cord Length 108 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.