This item is Discontinued.

Cobra Electronics CB Radio, 4W, 9 ft. L Cord, 4-Pin 29 LX

CB Radio, 4W, 9 ft. L Cord, 4-Pin (Discontinued)

  • Mfr # 29 LX
  • Zoro # G9663186
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
29 LX
Zoro #
G9663186
UPC #
028377201448
Country of Origin
China

Dimensions

Cord Length
9 ft
Overall Height
2 1/4 in
Microphone Cord Length
9 ft
Overall Width
7 1/4 in
Overall Depth
9 1/4 in

Details

Item
CB Radio
Connector Type
4-Pin
Number of Channels
40
Power Output
4 W
Features
(4) Color LCD Display, NOAA Weather and Emergency Alert, Weather Scan with Alert Scan, Clock/Timer Alarm, Selectable Keytone
Frequency Range
26 to 27 MHz
Radio Type
Weather Channels
Output Power
4 W
Current
2 A
Microphone Connector Type
4-Pin

Description

CB Radio, Number of Channels 40, 26 to 27 MHz, Overall Width 7 1/4 in, Overall Height 2 1/4 in, Overall Depth 9 1/4 in, Current 2 A, Microphone Connector Type 4-Pin, Microphone Cord Length 9 ft, Mounting Type Mounted, Output Power 4 W, Radio Type Weather Channels

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.