Zoro Homepage

Cobra 29 LX CB Radio

  • Mfr # 29LX

  • Zoro # G412668055


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Depth
9.3 in
Width
7.3 in
Height
2.3 in
Number of Channels
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29LX
Zoro #
G412668055
UPC #
28377201448
Country of Origin
Unknown

Dimensions

Depth
9.3 in
Width
7.3 in
Height
2.3 in

Details

Item
CB Radio
Number of Channels
10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.