This item is Discontinued.

Cobra Cobra .38in. X 3ft. Toilet Auger  41030 41030

This item is Discontinued.

Cobra

Cobra .38in. X 3ft. Toilet Auger 41030 (Discontinued)

Mfr # 41030
Zoro # G004086458
UPC # 88712410300
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
41030
Zoro #
G004086458
UPC #
88712410300
Country of Origin
China

Description

  • 27" welded steel .63" diameter tube with .38" diameter wire
  • Impact resistant molded poly handle and steel turning rod
  • .38" x 3'
  • Length: 40
  • Width: 6
  • Height: 10
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.