Shop COBRA ELECTRONICS
See all product information
Create Account
Antenna, VHF, White, 5 ft
- Mfr # CM 300-004
- Zoro # G023354651
product price:Â
$
69.39
/ea
Sold in multiples of 15 for
$1,040.85
Key Features
Compatible Radio Type
Vehicle-Mounted
Antenna Type
VHF
Compatible Radio Brand
Cobra
Band Type
VHF
Compatible Radio Series
BlueBound, MRF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CM 300-004
- Zoro #
- G023354651
- UPC #
- 028377312779
- Country of Origin
- Taiwan, Province of China
- Compatible Radio Type
- Vehicle-Mounted
- Antenna Type
- VHF
- Compatible Radio Brand
- Cobra
- Item
- Antenna
- Band Type
- VHF
- Compatible Radio Series
- BlueBound, MRF
- Compatible Radio Manufacturer Model Number
- 0190012-1, 0190012-3, MR F45-D, MR F57B, MR F57W, MR F77B GPS, MR F77W GPS
- Minimum Frequency
- 156 MHz
- Maximum Frequency
- 162 MHz
- Color
- White
- Material
- Fiberglass, Nylon
- Includes
- 17 ft RG58 Coaxial Cable, Nylon Base, PL-259 Connector
Dimensions
- Height
- 5 ft
- Length
- 5 ft
Description
Antenna, Compatible Radio Brand Cobra, Compatible Radio Series BlueBound, MRF, Compatible Radio Manufacturer Model Number 0190012-1, 0190012-3, MR F45-D, MR F57B, MR F57W, MR F77B GPS, MR F77W GPS, Band Type VHF, Minimum Frequency 156 MHz, Maximum Frequency 162 MHz, Antenna Type VHF, Overall Length 5 ft, Color White, Material Fiberglass, Nylon, Overall Height 5 ft, Includes 17 ft RG58 Coaxial Cable, Nylon Base, PL-259 Connector, Compatible Radio Type Vehicle-Mounted
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.