Zoro Homepage

CB Mic, 9 ft. L Cord, 4 Pin Connector

  • Mfr # HG M75

  • Zoro # G9663798


product price: $35.69
/ea

Key Features

Type
Radio Microphone
Cord Length (Ft.)
9 ft
Connector Type
4-Pin
Includes
(2) Transistor Amplifiers
Housing Material
ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG M75
Zoro #
G9663798
UPC #
028377310836
Country of Origin
China

Dimensions

Cord Length (Ft.)
9 ft
Cord Length
9 ft

Details

Item
Amplified
Type
Radio Microphone
Connector Type
4-Pin
Includes
(2) Transistor Amplifiers
Housing Material
ABS
Housing Color
Black
Microphone Type
Amplified
Output Power
Not Rated
Material
ABS
Product Type
Amplified

Description

Amplified, Product Type Amplified, Material ABS, Cord Length 108 in, Includes (2) Transistor Amplifiers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.